• The item cannot be ordered due to missing prices.

OFMT 050405 TR, HB7635, Type: INOX

Article no.: 213340 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert OFMT 050405 TR
Type INOX
Corner radius 0.5 mm
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.14 mm
Number of changes/inserts 8
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213340 INOX
EAN / GTIN 4045197302649
Manufacturer number 213340 INOX

Application Table

Alu plastics
N
795
Aluminium (short chipping)
N
720
Alu > 10% Si
N
645
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
185
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
135
INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
45
GG(G)
K
120
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart