• The item cannot be ordered due to missing prices.

OFEW 050405 TN, HB7515, Type: ST1400

Article no.: 213325 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert OFEW 050405 TN
Type ST1400
Corner radius 0.5 mm
Grade HB7515
Tool material Carbide
Feed fz per tooth 0.14 mm
Number of changes/inserts 8
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213325 ST1400
EAN / GTIN 4045197553843
Manufacturer number 213325 ST1400

Application Table

Steel < 500 N/mm²
P
390
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
245
Steel < 1100 N/mm²
P
230
Steel < 1400 N/mm²
P
210
INOX < 900 N/mm²
M
280
INOX > 900 N/mm²
M
180
GG(G)
K
180
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart