• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill, TiAlN, ⌀ DC: 2mm

Article no.: 207115 2

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 2 mm
Radius R 1 mm
Overhang length L1 incl. recess 6 mm
Recess ⌀ D1 1.92 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in steel < 900 N/mm2 0.011 mm
Feed fz for copy milling in steel < 900 N/mm2 0.013 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207115 2
EAN / GTIN 4045197229496
Manufacturer number 207115 2

Application Table

Aluminium (short chipping)
N
350
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
50
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
120
CuZn
N
320
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide ball nose slot drill, TiAlN, ⌀ D<sub>C</sub>: 2mm

Solid carbide ball nose slot drill, TiAlN, ⌀ DC: 2mm

Coating TiAlN uncoated TiAlN TiAlN TiAlN
Cutting width ae for milling operation 0.05×D for copy milling; 0.05×D for side milling 0.05×D for copy milling; 0.05×D for side milling 0.05×D for copy milling; 0.05×D for side milling 0.03×D for copy milling 0.03×D for copy milling
Colour ring without without without without without
Radius R 1 mm 1 mm 1 mm 1 mm 1 mm
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h5 DIN 6535 HA to h5
Helix angle 30 degrees 30 degrees 30 degrees 30 degrees 30 degrees
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart