{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.03×D for copy milling | |
Shank | DIN 6535 HA to h5 | |
Through-coolant | no | |
Cutter length lc | 1.5 mm | |
Radius R | 1 mm | |
Overhang length L1 incl. recess | 10 mm | |
Recess ⌀ D1 | 1.7 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for copy milling in steel < 1100 N/mm2 | 0.01 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207175 2 | |
EAN / GTIN | 4045197126641 | |
Manufacturer number | 207175 2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide ball nose slot drill 220° 2 mm |
|||||
Cutting width ae for milling operation | 0.03×D for copy milling | 0.05×D for copy milling ;0.05×D for side milling | 0.05×D for copy milling ;0.05×D for side milling | 0.05×D for copy milling ;0.05×D for side milling | 0.03×D for copy milling |
Through-coolant | no | no | no | no | no |
Radius R | 1 | 1 | 1 | 1 | 1 |
Shank | DIN 6535 HA to h5 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h5 |
Type | H | N | N | N | H |
Shank ⌀ Ds | 6 | 6 | 6 | 6 | 6 |
Type of product | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill |