• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill, TiAlN, ⌀ DC: 5mm

Article no.: 207115 5

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 9 mm
Radius R 2.5 mm
Overhang length L1 incl. recess 15 mm
Recess ⌀ D1 4.9 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in steel < 900 N/mm2 0.023 mm
Feed fz for copy milling in steel < 900 N/mm2 0.025 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207115 5
EAN / GTIN 4045197229526
Manufacturer number 207115 5

Application Table

Aluminium (short chipping)
N
350
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
50
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
120
CuZn
N
320
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart