• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill 3 mm

Article no.: 207092 3

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 3 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ f8
    No. of teeth Z 2
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.03×D for copy milling
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Flute length Lc 10 mm
    Radius R 1.5 mm
    Overhang length L1 incl. recess 82 mm
    Recess ⌀ D1 2.7 mm
    Overall length L 125 mm
    Shank ⌀ Ds 3 mm
    Feed fz for copy milling in short-chipping aluminium 0.03 mm
    Colour ring yellow
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207092 3
    EAN / GTIN 4045197849816
    Manufacturer number 207092 3

    Application Table

    Aluminium
    N
    400
    Aluminium (short chipping)
    N
    375
    Alu > 10% Si
    N
    325
    PMMA acrylic
    N
    190
    PE-HD
    N
    150
    PA 66
    N
    190
    PEEK
    N
    140
    PF 31
    N
    120
    PVDF GF20
    N
    160
    POM GF25
    N
    150
    PA 66 GF30
    N
    140
    PEEK GF30
    N
    110
    PTFE CF25
    N
    150
    Honeycomb sandwich
    N
    280
    Cu
    N
    150
    CuZn
    N
    180
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With the latest generation of DLC coating sp2.
    Tolerances: Radius contour = ±0.01 mm.

    Note:

    Successor product to No. 207090.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart