• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill 12 mm

Article no.: 207092 12
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.03×D for copy milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 26 mm
Radius R 6 mm
Overhang length L1 incl. recess 105 mm
Recess ⌀ D1 11.4 mm
Overall length L 150 mm
Shank ⌀ Ds 12 mm
Feed fz for copy milling in short-chipping aluminium 0.08 mm
Colour ring yellow
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207092 12
EAN / GTIN 4045197849861
Manufacturer number 207092 12

Application Table

Aluminium
N
400
Aluminium (short chipping)
N
375
Alu > 10% Si
N
325
PMMA acrylic
N
190
PE-HD
N
150
PA 66
N
190
PEEK
N
140
PF 31
N
120
PVDF GF20
N
160
POM GF25
N
150
PA 66 GF30
N
140
PEEK GF30
N
110
PTFE CF25
N
150
Honeycomb sandwich
N
280
Cu
N
150
CuZn
N
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of DLC coating sp2.
Tolerances: Radius contour = ±0.01 mm.

Note:

Successor product to No. 207090.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart