{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | ZOX | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.03×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Flute length Lc | 10 mm | |
Radius R | 1.5 mm | |
Overhang length L1 incl. recess | 82 mm | |
Recess ⌀ D1 | 2.7 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 3 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.01 mm | |
Correction factor for vc | 1.25 | |
Colour ring | yellow | |
Type of product | Ball-nosed slot drill |
Article number | 207090 3 | |
EAN / GTIN | 4045197126054 | |
Manufacturer number | 207090 3 |