{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 66 mm | |
Overall length L | 130 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.089 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203620 16 | |
EAN / GTIN | 4045197200518 | |
Manufacturer number | 203620 16 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide milling cutter, TiAlN, ⌀ DC: 16mm |
|||
Overall length L | 130 mm | 150 mm | 82 mm |
Through-coolant | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Flute length Lc | 66 mm | 85 mm | 22 mm |
Feed fz for side milling in steel < 900 N/mm2 | 0.089 mm | 0.08 mm | 0.089 mm |
Direction of infeed | horizontal | horizontal | horizontal |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm |