• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, TiAlN, ⌀ DC: 12mm

Article no.: 203620 12

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 6
Helix angle 45 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 56 mm
Overall length L 110 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 203620 12
EAN / GTIN 4045197200501
Manufacturer number 203620 12

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
60
Steel < 60 HRC
H
50
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core.

Application:

Very suitable for large depths of cut.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter, TiAlN, ⌀ D<sub>C</sub>: 12mm

Solid carbide milling cutter, TiAlN, ⌀ DC: 12mm

Corner chamfer angle 90 degrees 45 degrees 90 degrees 90 degrees 90 degrees
Cutting width ae for milling operation 0.05×D for side milling 0.05×D for side milling 0.05×D for side milling 0.05×D for side milling 0.05×D for side milling
Through-coolant no no no no no
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Flute length Lc 56 mm 60 mm 60 mm 60 mm 60 mm
Type N N N W W
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart