• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide slot drill HPC, uncoated, ⌀ e8 DC: 10Mmm

Article no.: 201070 10M

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 10 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 1
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank Plain shank
Balance quality with shank G 1.8 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 26 mm
Overhang length L1 incl. recess 34 mm
Recess ⌀ D1 9.2 mm
Overall length L 85 mm
Shank ⌀ Ds 10 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.08 mm
Feed fz for side milling in short-chipping aluminium 0.1 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201070 10M
EAN / GTIN 4062406186395
Manufacturer number 201070 10M

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Honeycomb sandwich
N
180
Cu
N
140
CuZn
N
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Precision balanced tools, ideally suited for use on high-speed spindles. Special geometry for optimum chip evacuation thanks to newly developed balancing process.
Very smooth cutting action for outstanding surface quality.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Alu solid carbide slot drill HPC, uncoated, ⌀ e8 D<sub>C</sub>: 10Mmm

GARANT Master Alu solid carbide slot drill HPC, uncoated, ⌀ e8 DC: 10Mmm

Corner chamfer angle 90 degrees 45 degrees 90 degrees 90 degrees 45 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Colour ring yellow yellow yellow yellow yellow yellow yellow yellow yellow yellow
Overall length L 85 mm 80 mm 80 mm 80 mm 80 mm 80 mm 85 mm 85 mm 80 mm 80 mm
Cutting edge ⌀ DC 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Helix angle 30 degrees 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees 30 degrees 38 degrees 42 degrees
Type W W W W W W W W W W
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm

From the same series "Master Alu" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart