{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 30 mm | |
Overall length L | 85 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.04 mm | |
Feed fz for side milling in short-chipping aluminium | 0.05 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202242 10 | |
EAN / GTIN | 4045197767141 | |
Manufacturer number | 202242 10 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide slot drill 10 mm |
|||
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.5×D for side milling |
Standard | Manufacturer’s standard | Manufacturer’s standard | Works standard |
Cutting edge ⌀ DC | 10 mm | 10 mm | 10 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 45 degrees | 42 degrees | 45 degrees |
Tolerance nominal ⌀ | e8 | e8 | e8 |