{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 30 mm | |
Overhang length L1 incl. recess | 38 mm | |
Recess ⌀ D1 | 9.2 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Shank form | HA | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.04 mm | |
Feed fz for side milling in short-chipping aluminium | 0.05 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202270 10M | |
EAN / GTIN | 4045197763945 | |
Manufacturer number | 202270 10M |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide milling cutter MTC 10M mm |
|||
Coating | DLC | uncoated | TiSi |
Flute length Lc | 30 mm | 30 mm | 30 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Type | W | W | N |
Machining strategy | MTC | MTC | HPC |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm |
Type of product | End / face mill | End / face mill | End / face mill |