{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 60 mm | |
Overhang length L1 incl. recess | 74 mm | |
Recess ⌀ D1 | 19 mm | |
Overall length L | 126 mm | |
Shank ⌀ Ds | 20 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.085 mm | |
Feed fz for side milling in short-chipping aluminium | 0.12 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202270 20M | |
EAN / GTIN | 4045197763976 | |
Manufacturer number | 202270 20M |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide milling cutter MTC 20M mm |
|||
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees |
Colour ring | yellow | yellow | blue |
Flute length Lc | 60 mm | 60 mm | 60 mm |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing |
Type | W | W | N |
Machining strategy | MTC | MTC | HPC |
Type of product | End / face mill | End / face mill | End / face mill |