{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 4 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 69 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.024 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191581 8 | |
EAN / GTIN | 4045197973764 | |
Manufacturer number | 191581 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
End mill HSS-PM 8 mm |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 69 mm | 69 mm | 69 mm | 69 mm |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 8 mm | 8 mm | 8 mm | 8 mm |
Helix angle | 50 degrees | 25 degrees | 30 degrees | 30 degrees |
No. of teeth Z | 4 | 3 | 4 | 4 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |