{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 4 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 45 mm | |
Overhang length L1 incl. recess | 65 mm | |
Recess ⌀ D1 | 24 mm | |
Overall length L | 121 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.076 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191581 25 | |
EAN / GTIN | 4045197973832 | |
Manufacturer number | 191581 25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
End mill HSS-PM 25 mm |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | without | without | yellow | green | without |
Through-coolant | no | no | no | no | no |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 | DIN 844 |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Tool material | HSS PM | HSS PM | HSS PM | HSS PM | HSS PM |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |