{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 4 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 38 mm | |
Overhang length L1 incl. recess | 54 mm | |
Recess ⌀ D1 | 19.5 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.076 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191581 20 | |
EAN / GTIN | 4045197973825 | |
Manufacturer number | 191581 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
End mill HSS-PM 20 mm |
||||
Through-coolant | no | no | no | no |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm |
Flute length Lc | 38 mm | 38 mm | 38 mm | 38 mm |
Tool material | HSS PM | HSS PM | HSS PM | HSS PM |
No. of teeth Z | 4 | 3 | 5 | 5 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner chamfer width at 45° | 0.3 mm | 0.6 mm | 0.3 mm | 0.3 mm |