• The item cannot be ordered due to missing prices.

Circular saw blade medium 315X2,5 mm

Article no.: 177200 315X2,5

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

315 mm
Thickness 2.5 mm
Tool material HSS
Bore ⌀ 40 mm
No. of teeth Z 160
Pitch t 6 mm
Number of drive holes 2; 4
Drive hole ⌀ 8; 12 mm
Drive hole pitch circle 55; 64 mm
suitable for saw makes Eisele
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 177200 315X2,5
EAN / GTIN 4045197245106

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
600
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
11
Ti > 850 N/mm²
S
15
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

German top quality product. Precision tooth geometry and very fine ground side faces. Significant increase in service life and protection against edge build-up due to the nitrided surface.

Application:

For low speed machines (approx. 50 rpm).
Pitch t: (tooth form).
  • 4 mm (BW) − For profiles and pipes with 1.0 − 1.5 mm wall thickness.
  • 5 / 6 mm (HZ) −For medium profiles, pipes and solid bar with 1.5 − 20 mm wall thickness / cross-section.
  • 7 / 8 mm (HZ) − For thick profiles and solid bar up to approx. 50 mm wall thickness / cross-section.
  • 10 − 16 mm (HZ) − For extra thick cross-sections and solid bar more than 50 mm.

Note:

  • For stainless steels (such as V2A) the correct cutting speed and lubrication is crucial (see information in the machining handbook No. 110020).
  • The concentricity and axial run-out values are considerably better than those to DIN 1840, in some cases by up to 50 %.

Downloads & documents

Compare with similar products

This article


Recommendations


Circular saw blade medium 315X2,5 mm

Circular saw blade medium 315X2,5 mm

315 mm 315 mm 315 mm 315 mm
Tool material HSS HSS HSS HSS
Thickness 2.5 mm 2.5 mm 3 mm 2.5 mm
No. of teeth Z 160 160 160 160
Type of product Circular saw blade Circular saw blade Circular saw blade Circular saw blade
Drive hole ⌀ 8; 12 mm 8; 12 mm 8; 12 mm 8; 12 mm
Drive hole pitch circle 55; 64 mm 55; 64 mm 55; 64 mm 55; 64 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart