{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 275 mm | |
Thickness | 2 mm | |
Tool material | HSS | |
Bore ⌀ | 40 mm | |
No. of teeth Z | 140 | |
Pitch t | 6 mm | |
Number of drive holes | 2; 4 | |
Drive hole ⌀ | 8; 12 mm | |
Drive hole pitch circle | 55; 64 mm | |
suitable for saw makes | Eisele | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 177200 275X2 | |
EAN / GTIN | 4045197245076 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Circular saw blade medium 275X2 mm |
||||
Through-coolant | no | no | no | no |
suitable for saw makes | Eisele | Eisele; Trennjäger | Eisele; Trennjäger | Eisele |
Tool material | HSS | HSS | HSS | HSS |
Pitch t | 6 mm | 6 mm | 6 mm | 6 mm |
No. of teeth Z | 140 | 140 | 140 | 140 |
Drive hole ⌀ | 8; 12 mm | 8; 12 mm | 8; 12 mm | 8; 12 mm |
Drive hole pitch circle | 55; 64 mm | 55; 64 mm | 55; 64 mm | 55; 64 mm |