{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 300 mm | |
Thickness | 2.5 mm | |
Tool material | HSS | |
Bore ⌀ | 40 mm | |
No. of teeth Z | 160 | |
Pitch t | 6 mm | |
Number of drive holes | 2; 4 | |
Drive hole ⌀ | 8; 12 mm | |
Drive hole pitch circle | 55; 64 mm | |
suitable for saw makes | Eisele | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 177200 300X2,5 | |
EAN / GTIN | 4045197245090 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Circular saw blade medium 300X2,5 mm |
|||
⌀ | 300 mm | 300 mm | 300 mm |
Bore ⌀ | 40 mm | 40 mm | 40 mm |
Through-coolant | no | no | no |
suitable for saw makes | Eisele | Eisele | Eisele |
Thickness | 2.5 mm | 2.5 mm | 2.5 mm |
No. of teeth Z | 160 | 160 | 160 |
Drive hole pitch circle | 55; 64 mm | 55; 64 mm | 55; 64 mm |