• The item cannot be ordered due to missing prices.

Power saw blade 500/6

Article no.: 171550 500/6

Select article variation and quantity

Length L / TPI Unit price incl. VAT
  • Tooth type: normal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 500 mm
TPI 6
Tool material Ko-Bi3
Tooth type normal
Width 38 mm
Thickness 2 mm
Clamping hole ⌀ 10.5 mm
Type of product Power saw blade

Identification numbers & Classifications

Article number 171550 500/6
EAN / GTIN 4045197347008

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
wet maximum
 

Description

Version:

KOMET bi-metal − tooth tips of HSS-M3 and blade body of spring steel. For high cutting performance and feed rates. Unbreakable for maximum safety at the workplace.

Note:

KOMET HSS saw blades: Other versions such as VP 7 (7° rake angle, Vario toothing) and P 13 (13° rake angle − especially for stainless steels) available on request on short delivery times.

Downloads & documents

Compare with similar products

This article


Recommendations


Power saw blade  500/6

Power saw blade 500/6

Width 38 mm 38 mm 50 mm
Length L 500 mm 500 mm 500 mm
Tool material Ko-Bi3 HSS HSS
Clamping hole ⌀ 10.5 mm 10.5 mm 10.5 mm
Thickness 2 mm 2 mm 2.5 mm
TPI 6 6 6
Type of product Power saw blade Power saw blade Power saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart