{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 450 mm | |
TPI | 4 | |
Tool material | Ko-Bi3 | |
Tooth type | normal | |
Width | 38 mm | |
Thickness | 2 mm | |
Clamping hole ⌀ | 10.5 mm | |
Type of product | Power saw blade |
Article number | 171550 450/4 | |
EAN / GTIN | 4045197346957 |
This article |
Recommendations |
|
---|---|---|
Power saw blade 450/4 |
||
Width | 38 | 32 |
Length L | 450 | 450 |
Tool material | Ko-Bi3 | HSS |
Clamping hole ⌀ | 10.5 | 10.5 |
TPI | 4 | 4 |
Tooth type | normal | normal |
Type of product | Power saw blade | Power saw blade |