{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 300 mm | |
TPI | 14 | |
Tool material | Ko-Bi3 | |
Tooth type | normal | |
Width | 25 mm | |
Thickness | 1.25 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171550 300/14 | |
EAN / GTIN | 4045197345868 |
This article |
Recommendations |
|
---|---|---|
Power saw blade 300/14 |
||
Width | 25 | 25 |
Length L | 300 | 300 |
Tool material | Ko-Bi3 | HSS |
Clamping hole ⌀ | 8.5 | 8.5 |
Thickness | 1.25 | 1.6 |
TPI | 14 | 14 |
Type of product | Power saw blade | Power saw blade |