{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 22 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 311 | |
Helix angle | 25 degrees | |
Tolerance nominal ⌀ | k11 | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through holes | |
Minor ⌀ | 15.4 mm | |
Flute length Lc | 165 mm | |
Overhang L1 | 182 mm | |
Overall length L | 281 mm | |
Number of cutting edges Z | 4 | |
Morse taper MT size | 3 | |
Feed f in steel < 500 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162800 22 | |
EAN / GTIN | 4045197089366 | |
Manufacturer number | 162800 22 |
This article |
Recommendations |
|
---|---|---|
Bridge reamer 22 mm |
||
Overall length L | 281 | 215 |
Nominal ⌀ DC | 22 | 22 |
Norm | DIN 311 | DIN 859 |
Tool material | HSS | HSS |
Helix angle | 25 | 7-8 |
Application for type of drilling | for through holes | for through hole |
Type of product | Phillips bit | Phillips bit |