{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 311 | |
Helix angle | 25 degrees | |
Tolerance nominal ⌀ | k11 | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through holes | |
Minor ⌀ | 9.8 mm | |
Flute length Lc | 115 mm | |
Overhang L1 | 129 mm | |
Overall length L | 209 mm | |
Number of cutting edges Z | 4 | |
Morse taper MT size | 2 | |
Feed f in steel < 500 N/mm2 | 0.15 mm/rev. | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162800 14 | |
EAN / GTIN | 4045197089281 | |
Manufacturer number | 162800 14 |
This article |
Recommendations |
|
---|---|---|
Bridge reamer 14 mm |
||
Overhang L1 | 129 | 97 |
Overall length L | 209 | 163 |
Nominal ⌀ DC | 14 | 14 |
Norm | DIN 311 | DIN 859 |
Tool material | HSS | HSS |
Helix angle | 25 | 7-8 |
Type of product | Phillips bit | Phillips bit |