{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 22 mm | |
Tool material | HSS | |
Norm | DIN 859 | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 82 mm | |
Overhang L1 | 129 mm | |
Overall length L | 215 mm | |
Shank square □ | 18 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160500 22 | |
EAN / GTIN | 4045197250766 | |
Manufacturer number | 160500 22 |
This article |
Recommendations |
|
---|---|---|
Re-adjustable hand reamer 22 mm |
||
Overall length L | 215 | 281 |
Nominal ⌀ DC | 22 | 22 |
Norm | DIN 859 | DIN 311 |
Tool material | HSS | HSS |
Helix angle | 7-8 | 25 |
Application for type of drilling | for through hole | for through holes |
Type of product | Phillips bit | Phillips bit |