{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7 mm | |
Tool material | HSS | |
Norm | DIN 859 | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 38 mm | |
Overhang L1 | 66 mm | |
Overall length L | 107 mm | |
Shank square □ | 5.6 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160500 7 | |
EAN / GTIN | 4045197250636 | |
Manufacturer number | 160500 7 |
This article |
Recommendations |
|
---|---|---|
Re-adjustable hand reamer 7 mm |
||
Overhang L1 | 66 | 69 |
Overall length L | 107 | 107 |
Nominal ⌀ DC | 7 | 7 |
Norm | DIN 859 | DIN 206 B |
Flute length Lc | 38 | 54 |
Tool material | HSS | HSS |
Application for type of drilling | for through hole | for through holes |