{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 37 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 D | |
Shank | Morse taper | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 4.8 mm | |
Overall length L | 118 mm | |
Morse taper MT | 2 | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M20 | |
for countersunk screws DIN 7991 | M20 | |
Feed f in steel < 500 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Pre-drill ⌀ | 4.8 mm | |
Type of product | Stepped drill and countersink |
Article number | 150395 37 | |
EAN / GTIN | 4045197086952 | |
Manufacturer number | 150395 37 |
This article |
Recommendations |
||
---|---|---|---|
Countersink 90° 37 mm |
|||
Number of cutting edges Z | 3 | 3 | 3 |
External ⌀ | 37 | 37 | 37 |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M20 | M20 | M20 |
Shank | Morse taper | Morse taper | Morse taper |
Pre-drill ⌀ | 4.8 | 4.8 | 4.8 |
Morse taper MT | 2 | 2 | 2 |
smallest countersink ⌀ for holes from | 4.8 | 4.8 | 4.8 |