{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 25 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 D | |
Shank | Morse taper | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.8 mm | |
Overall length L | 106 mm | |
Morse taper MT | 2 | |
for countersunk screws DIN 7991 | M12 | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Pre-drill ⌀ | 3.8 mm | |
Type of product | Stepped drill and countersink |
Article number | 150395 25 | |
EAN / GTIN | 4045197086907 | |
Manufacturer number | 150395 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
Countersink 90° 25 mm |
||||
External ⌀ | 25 | 25 | 25 | 25 |
Colour ring | without | without | without | without |
Through-coolant | no | no | no | no |
Tool material | HSS | HSS | HSS | HSS |
Morse taper MT | 2 | 2 | 2 | 2 |
smallest countersink ⌀ for holes from | 3.8 | 3.8 | 3.8 | 6.3 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |