{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 16.5 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 D | |
Shank | Morse taper | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.2 mm | |
Overall length L | 85 mm | |
Morse taper MT | 1 | |
for countersunk screws DIN 7991 | M8 | |
Feed f in steel < 500 N/mm2 | 0.14 mm/rev. | |
Colour ring | without | |
Pre-drill ⌀ | 3.2 mm | |
Type of product | Stepped drill and countersink |
Article number | 150395 16,5 | |
EAN / GTIN | 4045197086877 | |
Manufacturer number | 150395 16,5 |
This article |
Recommendations |
|
---|---|---|
Countersink 90° 16,5 mm |
||
Colour ring | without | without |
for countersunk screws DIN 7991 | M8 | M8 |
Through-coolant | no | no |
Standard | DIN 335 D | DIN 335 D |
Shank | Morse taper | Morse taper |
Pre-drill ⌀ | 3.2 | 3.2 |
Type of product | Stepped drill and countersink | Stepped drill and countersink |