• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves extra long HSS-E-PM Form C 6HX M12

Article no.: 139208 M12

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.75 mm
Overall length L 220 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ guide value 11.2 mm
Thread ⌀ 12 mm
Number of clamping slots 8
Colour ring without
Number of cutting edges Z 8
Thread depth 36 mm
Series GARANT Master
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139208 M12
EAN / GTIN 4062406383732
Manufacturer number 139208 M12

Application Table

Aluminium (short chipping)
N
34
Steel < 500 N/mm²
P
33
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
24
Steel < 1100 N/mm²
P
16
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
10
CuZn
N
20
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for exceptional process reliability.

Tolerance class: ISO 2X/6HX.
With extra long shank.

Advantage:

Ideal for thread forming where access is difficult.

Downloads & documents

From the same series "GARANT Master" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart