• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves extra long HSS-E-PM Form C 6HX, TiAlN, M: M10

Article no.: 139208 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 200 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ guide value 9.35 mm
Thread ⌀ 10 mm
Number of clamping slots 6
Colour ring without
Number of cutting edges Z 6
Thread depth 30 mm
Series GARANT Master
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139208 M10
EAN / GTIN 4062406383725
Manufacturer number 139208 M10

Application Table

Aluminium (short chipping)
N
34
Steel < 500 N/mm²
P
33
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
24
Steel < 1100 N/mm²
P
16
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
10
CuZn
N
20
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for exceptional process reliability.

Tolerance class: ISO 2X/6HX.
With extra long shank.

Advantage:

Ideal for thread forming where access is difficult.

Downloads & documents

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart