• The item cannot be ordered due to missing prices.

Fluteless machine tap without oil grooves HSS-E-PM 6HX, TiN, M: M3,5

Article no.: 139115 M3,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3.5
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 0.6 mm
Overall length L 56 mm
Shank ⌀ Ds 4 mm
Shank square □ 3 mm
Tapping hole ⌀ guide value 3.25 mm
Thread ⌀ 3.5 mm
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 5.25 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139115 M3,5
EAN / GTIN 4045197508539
Manufacturer number 139115 M3,5

Application Table

Steel < 500 N/mm²
P
32
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
17
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap without oil grooves HSS-E-PM 6HX, TiN, M: M3,5

Fluteless machine tap without oil grooves HSS-E-PM 6HX, TiN, M: M3,5

Colour ring blue green green blue green
Thread size M3.5 M3.5 M3.5 M3.5 M3.5
Thread pitch 0.6 mm 0.6 mm 0.6 mm 0.6 mm 0.6 mm
Through-coolant no no no no no
Standard DIN 2174 DIN 2174 DIN 2174 DIN 2174 DIN 2174
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Tapping hole ⌀ guide value 3.25 mm 3.25 mm 3.25 mm 3.25 mm 3.25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart