{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 | |
Coating | TiN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.75 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ guide value | 11.2 mm | |
Thread ⌀ | 12 mm | |
Number of clamping slots | 5 | |
Colour ring | blue | |
Number of cutting edges Z | 5 | |
Thread depth | 18 mm | |
Type of product | Fluteless tap |
Article number | 139115 M12 | |
EAN / GTIN | 4045197508591 | |
Manufacturer number | 139115 M12 |
This article |
Recommendations |
||
---|---|---|---|
Fluteless machine tap without oil grooves HSS-E-PM 6HX, TiN, M: M12 |
|||
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Through-coolant | no | no | no |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | up to 1.5×D for blind holes; up to 1.5×D for through holes | up to 1.5×D for blind holes; up to 1.5×D for through holes |
Shank ⌀ Ds | 9 mm | 9 mm | 9 mm |
Tapping hole ⌀ guide value | 11.2 mm | 11.2 mm | 11.2 mm |
Type of product | Fluteless tap | Fluteless tap | Fluteless tap |