• The item cannot be ordered due to missing prices.

Fluteless machine tap without oil grooves HSS-E-PM 6HX, TiN, M: M2,5

Article no.: 139115 M2,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2.5
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 0.45 mm
Overall length L 50 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ guide value 2.3 mm
Thread ⌀ 2.5 mm
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 3.75 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139115 M2,5
EAN / GTIN 4045197508515
Manufacturer number 139115 M2,5

Application Table

Steel < 500 N/mm²
P
32
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
17
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap without oil grooves HSS-E-PM 6HX, TiN, M: M2,5

Fluteless machine tap without oil grooves HSS-E-PM 6HX, TiN, M: M2,5

Taper lead form C C C
Number of cutting edges Z 3 3 3
Number of clamping slots 3 3 3
Thread type M M M
Thread pitch 0.45 mm 0.45 mm 0.45 mm
Shank square □ 2.1 mm 2.1 mm 2.1 mm
Cutting direction right-hand right-hand right-hand

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart