{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 5/8-18 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 20 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 15.88 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 14.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 31.76 mm | |
Type of product | Tap |
Article number | 138000 5/8-18 | |
EAN / GTIN | 4045197080370 | |
Manufacturer number | 138000 5/8-18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine tap 5/8-18 |
|||||
Taper lead form | C | C | C | C | C |
Flank angle | 60 | 60 | 60 | 60 | 60 |
Threads per inch | 18 | 18 | 18 | 18 | 18 |
Thread size | 5/8-18 UNF | 5/8-18 UNF | 5/8-18 UNF LH | 5/8-18 UNF | 5/8-18 UNF |
Cutting direction | right-hand | right-hand | left-hand | right-hand | right-hand |
Tolerance class | 2B | 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B | 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B | 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B | 2B |
Shank ⌀ Ds | 12 | 12 | 12 | 12 | 12 |