• The item cannot be ordered due to missing prices.

Machine tap, uncoated, UNF: 3/8-24

Article no.: 138000 3/8-24

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 3/8-24 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Tolerance class 2B
Taper lead form C
Helix angle 20 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.058 mm
Threads per inch 24
Thread ⌀ 9.53 mm
Overall length L 100 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 19.06 mm
Type of product Tap

Identification numbers & Classifications

Article number 138000 3/8-24
EAN / GTIN 4045197080332
Manufacturer number 138000 3/8-24

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

Sturdy design, with 20° right-hand chip flutes.
HSS-E

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, uncoated, UNF: 3/8-24

Machine tap, uncoated, UNF: 3/8-24

Number of cutting edges Z 3 3 3 3
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Coating uncoated uncoated uncoated uncoated
Threads per inch 24 24 24 24
Thread type UNF UNF UNF-LH UNF
Tapping hole ⌀ 8.5 mm 8.5 mm 8.5 mm 8.5 mm
Shank ⌀ Ds 7 mm 10 mm 10 mm 9 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart