{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1/2-20 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 20 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 12.7 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 11.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 25.4 mm | |
Type of product | Tap |
Article number | 138000 1/2-20 | |
EAN / GTIN | 4045197080356 | |
Manufacturer number | 138000 1/2-20 |
This article |
Recommendations |
|
---|---|---|
Machine tap 1/2-20 |
||
Taper lead form | C | C |
Type of threading tool | Machine tap for conventional machining | Machine tap for dynamic machining |
Colour ring | without | green |
Through-coolant | no | no |
Tapping hole ⌀ | 11.5 | 11.5 |
Helix angle | 20 | 40 |
Type of product | Tap | Tap |