{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | G1/8 | |
Coating | TiAlN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 5156 | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Thread ⌀ | 9.73 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | red | |
Number of cutting edges Z | 3 | |
Thread depth | 24.33 mm | |
Type of product | Tap |
Article number | 137425 G1/8 | |
EAN / GTIN | 4062406236106 | |
Manufacturer number | 137425 G1/8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap SteelHT machine tap HSS-E-PM Form C, TiAlN, G: G1/8 |
||||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Thread ⌀ | 9.73 mm | 9.73 mm | 9.73 mm | 9.73 mm | 9.73 mm | 9.73 mm |
Thread size | G1/8 | G1/8 | G1/8 | G1/8 | G1/8 | G1/8 |
Thread depth | 24.33 mm | 19.46 mm | 24.33 mm | 24.33 mm | 24.33 mm | 24.33 mm |
Application for type of drilling | up to 2×D for blind holes | up to 2×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes |
Type of product | Tap | Tap | Tap | Tap | Tap | Tap |