{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 5/16-18 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 7.94 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 6.6 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 23.79 mm | |
Type of product | Tap |
Article number | 133350 5/16-18 | |
EAN / GTIN | 4045197074669 | |
Manufacturer number | 133350 5/16-18 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Machine tap 5/16-18 |
||||||
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Colour ring | without | without | without | without | without | without |
Overall length L | 90 | 90 | 90 | 90 | 90 | 90 |
Tapping hole ⌀ | 6.6 | 6.55 | 6.55 | 6.55 | 6.55 | 6.6 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 6.2 | 6.2 | 6.2 | 6.2 | 6.2 | 6.2 |
Thread depth | 23.79 | 23.82 | 23.82 | 23.82 | 23.82 | 23.82 |