{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1/2-13 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.954 mm | |
Threads per inch | 13 | |
Thread ⌀ | 12.7 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.8 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 38.1 mm | |
Type of product | Tap |
Article number | 133350 1/2-13 | |
EAN / GTIN | 4045197074690 | |
Manufacturer number | 133350 1/2-13 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Machine tap 1/2-13 |
||||||
Taper lead form | B | B | B | B | B | B |
Number of clamping slots | 3 | 3 | 3 | 3 | 3 | 3 |
Coating | uncoated | TiN | uncoated | uncoated | TiN | uncoated |
Overall length L | 110 | 110 | 110 | 110 | 110 | 110 |
Thread ⌀ | 12.7 | 12.7 | 12.7 | 12.7 | 12.7 | 12.7 |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E |
Type of product | Tap | Tap | Tap | Tap | Tap | Taps |