• The item cannot be ordered due to missing prices.

Machine tap, uncoated, UNC: 3/8-16

Article no.: 133350 3/8-16

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 3/8-16 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.588 mm
Threads per inch 16
Thread ⌀ 9.53 mm
Overall length L 100 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 8 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 28.59 mm
Type of product Tap

Identification numbers & Classifications

Article number 133350 3/8-16
EAN / GTIN 4045197074676
Manufacturer number 133350 3/8-16

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, uncoated, UNC: 3/8-16

Machine tap, uncoated, UNC: 3/8-16

Number of cutting edges Z 3 3 3 3 3 3
Number of clamping slots 3 3 3 3 3 3
Overall length L 100 mm 100 mm 100 mm 100 mm 100 mm 100 mm
Thread size 3/8-16 UNC 3/8-16 UNC LH 3/8-16 UNC 3/8-16 UNC LH 3/8-16 UNC 3/8-16 UNC
Thread pitch 1.588 mm 1.588 mm 1.588 mm 1.588 mm 1.588 mm 1.588 mm
Tool material HSS E HSS E HSS E HSS E HSS E HSS E
Type of product Tap Tap Tap Tap Tap Taps

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart