{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M24 | |
Coating | nitrided + vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 3 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 21 mm | |
Thread ⌀ | 24 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | pink | |
Number of cutting edges Z | 3 | |
Thread depth | 48 mm | |
Type of product | Tap |
Article number | 132420 M24 | |
EAN / GTIN | 4045197071620 | |
Manufacturer number | 132420 M24 |
This article |
Recommendations |
|
---|---|---|
Machine tap HSS-E-PM, nitrided + vaporised, M: M24 |
||
Number of clamping slots | 3 | 4 |
Thread ⌀ | 24 mm | 24 mm |
Thread pitch | 3 mm | 3 mm |
Tapping hole ⌀ | 21 mm | 21 mm |
Shank | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS E PM | HSS E |
Thread depth | 48 mm | 72 mm |