• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM M16

Article no.: 132420 M16

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M16
    Coating nitrided + vaporised
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 376
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2×D for through holes
    Cutting direction right-hand
    Thread pitch 2 mm
    Overall length L 110 mm
    Shank ⌀ Ds 12 mm
    Shank square □ 9 mm
    Tapping hole ⌀ 14 mm
    Thread ⌀ 16 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring pink
    Number of cutting edges Z 3
    Thread depth 32 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 132420 M16
    EAN / GTIN 4045197071606
    Manufacturer number 132420 M16

    Application Table

    Ti > 850 N/mm²
    S
    6
    Inconel
    S
    2
    Hybrids
    N
    MMC
    N
    Oil
     
    wet maximum
     

    Description

    Version:

    Strong spiral point. Guide section with oil grooves, but without chip flutes.

    Advantage:

    Particularly strong, optimum self-guidance and no recutting when reversed.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart