{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M20 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.5 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ | 17.5 mm | |
Thread ⌀ | 20 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 60 mm | |
Type of product | Tap |
Article number | 131650 M20 | |
EAN / GTIN | 4045197069986 | |
Manufacturer number | 131650 M20 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine tap with interrupted thread, uncoated, M: M20 |
|||||
Taper lead form | B | B | B | B | B |
Number of clamping slots | 3 | 3 | 3 | 3 | 4 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | without | without | without | without |
Overall length L | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm |
Thread size | M20 | M20 | M20 | M20 | M20 |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 3 6G | ISO 2 6H | ISO 2 6H |