• The item cannot be ordered due to missing prices.

Machine tap with interrupted thread, uncoated, M: M2

Article no.: 131650 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 45 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.6 mm
Thread ⌀ 2 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 6 mm
Type of product Tap

Identification numbers & Classifications

Article number 131650 M2
EAN / GTIN 4045197069894
Manufacturer number 131650 M2

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
GG(G)
K
9
Oil
 
wet maximum
 

Description

Version:

Spiral point.
With interrupted thread, this reduces torque and improves distribution of the lubricant.

Advantage:

Ideally suited for use on resilient materials and thin-walled components. Low frictional resistance, thus no material deformation is caused.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart