• The item cannot be ordered due to missing prices.

Machine tap 6G DIN 376 M20

Article no.: 131350 M20

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M20
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Norm DIN 376
Thread standard DIN 13
Tolerance class ISO 3 6G
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.5 mm
Overall length L 140 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ 17.5 mm
Thread ⌀ 20 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 60 mm
Type of product Tap

Identification numbers & Classifications

Article number 131350 M20
EAN / GTIN 4045197069719
Manufacturer number 131350 M20

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.
Tolerance class ISO 3 / 6G
= oversize 0.02 − 0.04 mm.
All sizes: Shank to DIN 376 (= shank ⌀ relieved); thus suitable for greater operating depths.

Application:

For components which are galvanised after threading or shrink slightly when hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap 6G DIN 376 M20

Machine tap 6G DIN 376 M20

Taper lead form B B B B
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Through-coolant no no no no
Cutting direction right-hand right-hand right-hand right-hand
Tool material HSS E HSS E HSS E HSS E
Tolerance class ISO 3 6G ISO 2 6H ISO 2 6H ISO 2 6H
Type of product Tap Tap Tap Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart