{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.75 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.2 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 24 mm | |
Type of product | Tap |
Article number | 130150 M12 | |
EAN / GTIN | 4045197065421 | |
Manufacturer number | 130150 M12 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hand tap set M12 |
||||
Taper lead form | A ;D ;C | A ;D ;C | A ;D ;C | A ;D ;C |
Type of threading tool | Hand tap | Hand tap | Hand tap | Serial hand taps |
Flank angle | 60 | 60 | 60 | 60 |
Norm | DIN 352 | DIN 352 | DIN 352 | DIN 352 |
Shank square □ | 7 | 7 | 7 | 7 |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2X 6HX | ISO 2 6H |
Application for type of drilling | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes |