• The item cannot be ordered due to missing prices.

Hand taps M3-12

Article no.: 146050 M3-12

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Standard: DIN 352

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread type M
    Flank angle 60 degrees
    Standard DIN 352
    for metric threads M3 − M12
    Type of product Tap

    Identification numbers & Classifications

    Article number 146050 M3-12
    EAN / GTIN 4045197085061
    Manufacturer number 146050 M3-12

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    GG(G)
    K
    Uni
     
    Oil
     
    wet minimum
     

    Description

    Version:

    When the case is opened, the tools raise up vertically and can easily be selected.
    Consisting of 3-piece hand tap sets M3; M4; M5; M6; M8; M10; M12.

    Content:

    1 set each M3 – M12 hand taps 3 pieces No. 130150

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hand taps  M3-12

    Hand taps M3-12

    Flank angle 60 60 60
    for metric threads M3 − M12 M3 − M12 M3 − M12
    Thread type M M M
    Standard DIN 352 DIN 352 DIN 352
    Type of product Tap Tap Tap

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart