• The item cannot be ordered due to missing prices.

Hand tap set, uncoated, M: M2

Article no.: 130150 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard DIN 352
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form A; D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 32 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.6 mm
Thread ⌀ 2 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 4 mm
Type of product Tap

Identification numbers & Classifications

Article number 130150 M2
EAN / GTIN 4045197065261
Manufacturer number 130150 M2

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

Set of three, consisting of taper, second, and plug tap.
Size M2.3 and M2.6 to old DIN profile.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart